21 in. x 20 ft. Sewer PVC Drainage Pipe
21 in. x 20 ft. Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-949
- Application:
- Sewer
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 21 in
- Product Type:
- Sewer