DESCRIPTION

  • 100% traceability with verifiable data reports for the raw Steel mills
  • Most environmentally friendly and LEED friendly drainage product on the market

Contech Construction 24 ft. Corrugated Steel Corrugated Pipe

CMSP1624

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Gauge
16
Length
24 ft
Material
Metal, Steel
Pipe Tubing Size
15 in
Type
Corrugated

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday