DESCRIPTION

  • 100% traceability with verifiable data reports for the raw Steel mills
  • Most environmentally friendly and LEED friendly drainage product on the market

Contech Construction 24 ft. Galvanized Coated Corrugated Steel Corrugated Pipe

CMP2416GA

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
24 ft
Material
Steel
Pipe Tubing Size
12 in
Type
Corrugated

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday