24 in. x 20 ft. Sewer PVC Drainage Pipe
24 in. x 20 ft. Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Water tight joints
- Can be installed to depths of 30 foot or more
- Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
- Easier and less expensive to install
- Lightweight
- Superior hydraulics can be designed as a smaller and less expensive pipe
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
- Application:
- Irrigation, Sanitary, Storm Sewer
- Diameter - Inside 1:
- 23-1/2 in
- Diameter - Outside:
- 27-9/10 in
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 24 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Pipe
- Product Type:
- Sewer
- Waterworks PVC Pipe Type:
- PS46