Contech Construction
30 in. Flared Galvanized End Section
Part #CGMPFES1430 | Item #3155892 | Manufacturer Part #CGMPFES1430
All Sizes
Sizes
Product Details
Documents
Specifications
End Connection 1: Flare
End Connection 2: Flare
End Connections: Flare
Fits Pipe Size: 30 in
Fitting Type: Straight
Gauge: 14
Material: Alloy Steel