36 in. Alloy Steel Band
H-12 36 in. Alloy Steel Band
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- H-12
- Fits Pipe Size:
- 36 in
- Fitting Type:
- Band
- Material:
- Alloy Steel