Contech Construction
36 in. Flared Corrugated Aluminum Band with Gasket
Part #CABG36 | Item #1676137
All Sizes
Sizes
Product Details
Specifications
End Connection 1: Flared
End Connection 2: Flared
End Connections: Flared
Fits Pipe Size: 36 in
Fitting Type: Straight
Material: Aluminum