Contech Construction
42 in. Flared 16 ga Galvanized End Section
Part #CGMPFES1642 | Item #2464259
All Sizes
Sizes
Product Details
Documents
Specifications
End Connection 1: Flared
End Connection 2: Flared
End Connections: Flared
Fits Pipe Size: 42 in
Fitting Type: Straight
Gauge: 16
Material: Steel