48 in. x 20 ft. 12 ga Aluminum Corrugated Solid Pipe

You last purchased this on
 
Contech Construction

Corlix® 48 in. x 20 ft. 12 ga Aluminum Corrugated Solid Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

Corlix® 48 in. x 20 ft. 12 ga Aluminum Corrugated Solid Pipe

  • Fast #
  • Part #CASP124820
  • Item #1681820
  • Manufacturer Part #CASP124820
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Corlix®
Gauge (metal):
12 ga
Length:
20 ft
Material:
Aluminum
Pipe Wall Type -:
Solid
PipeTubing Size:
48 in