6 in. Aluminum Corrugated Pipe

Part #CMPU2016GAT2AL  |  Item #3108020  |  Manufacturer Part #CMPU2016GAT2AL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #CMPU2016GAT2AL | Item #3108020 | Mfr. Part #CMPU2016GAT2AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile

Documents

Specifications

ASTM Specifications: ASTM A-929

Coating: Type 2 Aluminized

Gauge: 16

Length: 20 ft

Material: Steel

Pipe Tubing Size: 6 in