21 x 8 in. Rubber Mat Gasket

You last purchased this on
 
Contech Construction

A-2000™ 21 x 8 in. Rubber Mat Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

A-2000™ 21 x 8 in. Rubber Mat Gasket

  • Fast #
  • Part #CA2000GM21X
  • Item #3108324
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Clean Bagged:
No
Collection:
A-2000™
FM Approved:
No
Fitting Size 1:
21 in
Fitting Size 2:
8 in
Fitting Sizes:
21 in x 8 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Origin:
Global
UL Listed:
No