DESCRIPTION

Contech Construction Flared Aluminum Flat Band

CAFB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Aluminum