DESCRIPTION

Contech Construction Bend Gasket 45 Degree Elbow

CA2000412

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
PVC
Size
12 in x 12 in
Type
Straight