• Cart

DESCRIPTION

Contech Construction Corrugated 16 ga Band Coupling

CABC161212

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Gauge
16
Material
Alloy Steel