• Cart

DESCRIPTION

Contech Construction Galvanized Corrugated Band

CGBU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
10 in
Fitting Size 2
6 in
Fitting Sizes
10 in x 6 in
Material
Alloy Steel, Galvanized