DESCRIPTION

Contech Construction PVC Cleanout Hub with Plug

A2000COU

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Hub
Fits Pipe Size
6 in
Material
Plastic
Material Type
PVC