DESCRIPTION

Contech Construction Plastic Sewer Cap

CA2000CAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
FM Approved
No
Fitting Size 1
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No