DESCRIPTION

Contech Construction Straight Alloy Steel, Metal and Galvanized End Section

CGMES

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Alloy Steel, Galvanized, Metal