6 in. 22-1/2 Degree PVC Elbow
A-2000™ 6 in. 22-1/2 Degree PVC Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- A-2000™
- Elbow Degree:
- 22-1/2 DD
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No