6 in. PVC Wye
A-2000™ 6 in. PVC Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- A-2000™
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No