Contemporary CONTEMPORARY 42 GRAB BAR

Part #K14565-TT  |  Item #7200037  |  Manufacturer Part #14565-TT

Call for Pricing

Type:

K14565-TT

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Collection: Contemporary

Color Finish: Titanium

Color Finish Category: Silver Tones

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 42 in

Material: Metal

Mount Type: Wall

Type: K14565-TT

Width: 2-3/4 in