12-1/4 x 11-1/4 x 8-1/4 in. 13-5/8 qt Plastic Commercial Rectangle Waste Basket in Beige

Part #C1358BE  |  Item #7955480  |  Manufacturer Part #1358BE

Color/Finish: Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 13-5/8 qt

Color Finish: Beige

FM Approved: No

Height: 12-1/4 in

Length: 11-1/4 in

Material: Plastic

Product Type: Waste Basket

UL Listed: No

Weight: 1.245

Width: 8-1/4 in