12 x 26-1/2 in. Wet Floor Closed Sign in Yellow

You last purchased this on
 
Continental Commercial Products

12 x 26-1/2 in. Wet Floor Closed Sign in Yellow

This product requires certification to purchase.
You last purchased this on
 
Continental Commercial Products

12 x 26-1/2 in. Wet Floor Closed Sign in Yellow

  • Fast #
  • Part #CON119C
  • Item #7955516
  • Manufacturer Part #119C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Yellow
Height:
26-1/2 in
Length:
12 in
Letter Color:
Black
Lettering:
Caution Wet Floor