12 x 26-1/2 in. Wet Floor Sign in Yellow

Part #CON119  |  Item #5119897  |  Manufacturer Part #119

Call for Pricing EACH

Color/Finish: Yellow

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Color Finish: Yellow

Height: 26-1/2 in

Length: 12 in

Letter Color: Black

Lettering: Caution Wet Floor