15 x 14-1/2 x 10-1/2 in. 28-5/8 qt Plastic Commercial Rectangle Waste Basket in Beige

Part #C2818BE  |  Item #7955497  |  Manufacturer Part #2818BE

Color/Finish: Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 28-5/8 qt

Color Finish: Beige

FM Approved: No

Height: 15 in

Length: 14-1/2 in

Material: Plastic

Product Type: Waste Basket

UL Listed: No

Weight: 1.5

Width: 10-1/2 in