25 gal Plastic Janitor Cleaning Cart in Blue

Part #C184BL  |  Item #7955498  |  Manufacturer Part #184BL

Call for Pricing EACH

Color/Finish: Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Capacity: 25 gal

Color Finish: Blue

Height: 38 in

Length: 55-5/8 in

Material: Plastic

Product Type: Cleaning Cart

Tool Type: Janitor Cart

Width: 30-3/4 in