19-7/8 x 15-1/4 x 11 in. 41-1/8 qt Plastic Commercial Rectangle Waste Basket in Black

You last purchased this on
 
Continental Commercial Products

19-7/8 x 15-1/4 x 11 in. 41-1/8 qt Plastic Commercial Rectangle Waste Basket in Black

This product requires certification to purchase.
You last purchased this on
 
Continental Commercial Products

19-7/8 x 15-1/4 x 11 in. 41-1/8 qt Plastic Commercial Rectangle Waste Basket in Black

  • Fast #
  • Part #C4114BK
  • Item #7955522
  • Manufacturer Part #4114BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
41-1/8 qt
Color Finish Name:
Black
FM Approved:
No
Height:
19-7/8 in
Length:
15-1/4 in
Material:
Plastic
Product Type:
Waste Basket
UL Listed:
No
Weight:
2.927 lb
Width:
11 in