9-3/4 in. Dip Tube Trigger Spray Bottle

Part #C902RW9  |  Item #6562789  |  Manufacturer Part #902RW9

$0.88 EACH

Length:

9-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic and leak proof design
  • Features adjustable spray patterns
  • Adjusts from "off" position to a fine mist to a steady stream
  • Classic red and white colors
  • Dip Tube Length: 9.75" (24.77 cm)
  • Closure: 28/400
  • Color: Red/White

Specifications

Color Finish: Red

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9-3/4 in

Product Type: Spray Bottle