Continental Commercial Products
Huskee™ 25 x 25 x 12-1/2 in. Heavy-Duty Dome Top in Blue for 32 and 44 gal Receptacles
Part #C4455BL | Item #7470602 | Manufacturer Part #4455BL
Call for Pricing
EACH
Brand Model Compatibility:
32 and 44 gal ReceptaclesSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Tight and secure closure to keep debris and odor in, rain and pets out
- Heavy duty construction provides durability and long life
- Lid design allows for easy and convenient stacking
- NSF Listed and OSHA Compliant
- For use with: 44 gallon Huskee™ containers
- Shape: Round
- Material: Heavy duty plastic
- Color: Blue
Specifications
ADA Compliant: No
Brand Model Compatibility: 32 and 44 gal Receptacles
Collection: Huskee™
Color Finish: Blue
Color Finish Category: Blues
FM Approved: No
Height: 12-1/2 in
Length: 25 in
Product Type: Trash and Recycle Bin
UL Listed: No
Weight: 10.81
Width: 25 in