Continental Commercial Products
Huskee™ 26 x 18 in. Lid only Dome Top in Blue for 44 gal Receptacle
Part #C4456BL | Item #7470918 | Manufacturer Part #4456BL
Brand Model Compatibility:
44 gal ReceptacleProduct Details
- Tight and secure closure to keep debris and odor in, rain and pets out
- Heavy duty construction provides durability and long life
- Lid design allows for easy and convenient stacking
- NSF Listed and OSHA Compliant
- For use with: 44 gallon Huskee™ containers
- Shape: Round
- Material: Heavy duty plastic
- Color: Blue
Specifications
ADA Compliant: No
Brand Model Compatibility: 44 gal Receptacle
Collection: Huskee™
Color Finish: Blue
Color Finish Category: Blues
FM Approved: No
Height: 18 in
NSF Certified: Yes
Product Type: Lid
UL Listed: No
Width: 26 in