Continental Commercial Products

Huskee™ HUSKEE RND RECEPT 32G GREY

Part #C3200GY  |  Manufacturer Part #3200GY

Type:

C3200GY
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 32 gal

Collection: Huskee™

Color Finish: Grey

Diameter: 22 in

FM Approved: No

Height: 27-3/8 in

Material: Plastic

Product Type: Trash Can

Type: C3200GY

UL Listed: No

Weight: 9.603