Splash Guard™ 26 qt Side-press Combo Bucket and Wringer Mop in Yellow

Part #C226312YW  |  Item #7955512  |  Manufacturer Part #226-312YW

Size:

26 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Splash Guard™

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 37 in

Size: 26 qt

Weight: 17.4

Width: 17-3/4 in