Splash Guard™ 35 qt Mop Bucket with Side Press Wringer

Part #C335312YW  |  Item #7470966  |  Manufacturer Part #335-312YW

Size:

35 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Derma-Tek™ finish for added durability and cleanability
  • Side-press wringer rests within the bucket for space-saving, compact storage
  • Features an ergonomic handle for leverage and comfort and 3" non-marking casters
  • Splash Guard™ technology and oval shape to prevent drips and spills
  • Accommodates: 12-32 ounce mop heads
  • Wringer Style: Side Press
  • Dimension (LxWxH): 27" x 18" x 40.75"
  • Capacity: 35 qt. (8.75 gallons)
  • Color: Yellow

Specifications

Collection: Splash Guard™

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 40-3/4 in

Length: 27 in

Material: Plastic

Size: 35 qt

Width: 18 in