Splash Guard™ 35 qt Side-press Combo Bucket and Wringer Mop in Yellow

Part #C33537YW  |  Item #7955519  |  Manufacturer Part #335-37YW

Size:

35 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Splash Guard™

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 37-1/4 in

Size: 35 qt

Weight: 21.66

Width: 18 in