Down-press Mop Wringer in Yellow
Splash Guard™ Down-press Mop Wringer in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wringer nests in bucket for economic storage and shipment
- Utilizes gears to increase leverage and reduce worker fatigue
- Derma-Tek™ finish for added durability and cleanability
- Color: Yellow
- Wringer Style: Down Press
- Accommodates: 16-32 ounce mop heads
- For use with: 26, 35 and 44 Qt. Continental mop buckets
- Accommodates a variety of mop head sizes
Specifications
- Collection:
- Splash Guard™
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No