Continental Commercial Products
Tuffcan™ 27 in. 32 gal Plastic Receptacle Can in Grey
Part #C32TUFFGY | Item #7955527 | Manufacturer Part #32TUFFGY
Product Details
Specifications
ADA Compliant: No
Capacity: 32 gal
Collection: Tuffcan™
Color Finish: Grey
Diameter: 22 in
FM Approved: No
Height: 27 in
Material: Plastic
Product Type: Receptacle Can
UL Listed: No
Weight: 9.603