30-1/2 x 19-3/4 x 11-1/2 in. 23 gal Plastic Receptacle Can in Beige
Wall Hugger® 30-1/2 x 19-3/4 x 11-1/2 in. 23 gal Plastic Receptacle Can in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 23 gal
- Collection:
- Wall Hugger®
- Color Finish Name:
- Beige
- FM Approved:
- No
- Height:
- 30-1/2 in
- Length:
- 19-3/4 in
- Material:
- Plastic
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Width:
- 11-1/2 in