Continental Commercial Products
Wall Hugger® 30 x 20 x 11 in. 23 gal Plastic Receptacle Can in Grey
Part #C8322GY | Item #7955477 | Manufacturer Part #8322GY
Product Details
Specifications
ADA Compliant: No
Capacity: 23 gal
Collection: Wall Hugger®
Color Finish: Grey
FM Approved: No
Height: 30 in
Length: 20 in
Material: Plastic
Product Type: Receptacle Can
UL Listed: No
Weight: 7.165
Width: 11 in