8 in. 418 cfm In-Line Centrifugal Fan

Part #CAXC200A  |  Item #1717158  |  Manufacturer Part #AXC200A

Call for Pricing EACH

Diameter:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AXC fans are compact & powerful
  • Include our exclusive mounting brackets for simple installation
  • Fans may be used to supply or exhaust air
  • Suitable for light dust and fumes
  • Motors are provided with automatic reset thermal overload protection
  • Fan and motor are precision balanced for quiet, vibration-free operation

Specifications

CFM: 418

Diameter: 8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Material: Steel

Volts: 120V