8 in. Adjustable Grille

You last purchased this on
 
Continental Fan Mfg

8 in. Adjustable Grille

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Fan Mfg

8 in. Adjustable Grille

  • Fast #
  • Part #CGR200
  • Item #7531797
  • Manufacturer Part #GR200
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
8 in
Material:
Metal
Width:
8 in