DESCRIPTION

Continental Industries 1-1/4 in. IPS SDR11 Chamfer Tool

C000033658010

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
IPS
Fits Pipe Size
1/4 in
Material
PE