• Cart

DESCRIPTION

Continental Industries 1-1/4 in. Meter Riser

C155300461500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1-1/4 in

    C155300461500 

    $120.87
    $112.17
    Call for Pricing Call us for price $120.87 $112.17
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
CSA Certified
Yes
Diameter
1-1/4 in
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
NSF Certified
No