1-1/4 in. IPS x MPT Transition Fitting

You last purchased this on
 
Continental Industries

1-1/4 in. IPS x MPT Transition Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

1-1/4 in. IPS x MPT Transition Fitting

  • Fast #
  • Part #C994600005825
  • Item #3880324
  • Manufacturer Part #9946-00-0058-25
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
End Connection 1:
Plain End
End Connection 2:
MPT
End Connections:
Plain End x MPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Carbon Steel
Material Type:
2406
Schedule Class:
SDR 11