1 in. Plain End Plastic Transition Riser

You last purchased this on
 
Continental Industries

1 in. Plain End Plastic Transition Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

1 in. Plain End Plastic Transition Riser

  • Fast #
  • Part #C145300461400
  • Item #3312136
  • Manufacturer Part #1453-00-4614-00
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Coating:
Electrostatic Powder Coating, Fusion Bonded
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Transition, Riser
Material:
Plastic
Material Type:
2406
Schedule Class:
SDR 11