3/4 - 2 in. Plastic Pipe Saddle Support
3/4 - 2 in. Plastic Pipe Saddle Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uses simple tapping tool
- Reduces installation time
- Full wrap design
Specifications
- Application:
- IPS Pipe
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 3/4 in - 2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - High:
- 200