DESCRIPTION

Continental Industries 3/4 x 3/4 in. Flexible Riser

C1353921013

Length:

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
36 in
Material
Steel
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY