Continental Industries MPT x IPS Anodeless Meter Gas Riser Pipe
C165291461600
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASME Specifications
- ASME B31.8
- ASTM Specifications
- ASTM D-2513
- End Connection 1
- MPT
- End Connection 2
- IPS
- End Connections
- MPT x IPS
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Fitting Type
- Straight
- Length
- 26 in
- Material
- Plastic
- Material Type
- 2406
- NSF Certified
- No