DESCRIPTION

Continental Industries MPT x IPS Anodeless Gas Riser

C135391461300

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
NSF Certified
No