1-1/2 in. Push-to-Connect SDR 11 Plastic Coupling

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1-1/2 in. Push-to-Connect SDR 11 Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1-1/2 in. Push-to-Connect SDR 11 Plastic Coupling

  • Fast #
  • Part #C325952101600
  • Item #3024521
  • Manufacturer Part #3259-52-1016-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Quick installation
  • No expensive tools
  • Internal seal
  • Requires Certification

Specifications

ASME:
ASME B31.8 1995
ASTM:
ASTM D-2513
Application:
Gas, Tubing
CSA Certified:
Yes
Collection:
Con-Stab ID Seal®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Schedule Class:
SDR 11