3/4 in. IPS SDR 11 Straight Polypropylene End Cap
Con-Stab ID Seal® 3/4 in. IPS SDR 11 Straight Polypropylene End Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Quick installation
- No expensive tools
- Internal seal
Specifications
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- Collection:
- Con-Stab ID Seal®
- End Connection 1:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- End Cap, Cap
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11